Zoro Homepage

Lockset Cylinders

  • Mfr # MC65

  • Zoro # G016525808


product price: $44.99
/ea

Key Features

Number of Keys
2
Number of Pins
6
Mortise/Cylindrical
Mortise
Keyway Type
Schlage C
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC65
Zoro #
G016525808
UPC #
840067655832
Country of Origin
United States

Details

Number of Keys
2
Number of Pins
6
Item
Lockset Cylinders
Mortise/Cylindrical
Mortise
Keyway Type
Schlage C
Application
Commercial

Description

Lockset Cylinders, Number of Keys 2, Keyway Type Schlage C, Number of Pins 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.