Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Switch, For Use with Doors

  • Mfr # DDH-2250

  • Zoro # G1617135


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Finish
Anodized Duranodic
For Use With
Steel, Aluminum or Wood Interior and Exterior Doors
Overall Width
2 1/4 in
Overall Length
7 1/8 in
Product Type
Double Door Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DDH-2250
Zoro #
G1617135
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 1/4 in
Overall Length
7 1/8 in
Overall Height
2 7/8 in

Details

Finish
Anodized Duranodic
For Use With
Steel, Aluminum or Wood Interior and Exterior Doors
Item
Magnetic Switch
Product Type
Double Door Holder

Description

Magnetic Switch, Anodized Duranodic Finish, For Use With Steel, Aluminum or Wood Interior and Exterior Doors

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.