Zoro Homepage

Mechanical Exit Device Trims

  • Mfr # 03P 628

  • Zoro # G416506537


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
P Pull Plate with Cylinder Hole, for Value Series Devices
For Use with Exit Device
Trim
Application
Commercial
Exit Device Style
Night Latch; Pull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03P 628
Zoro #
G416506537
UPC #
840067653548
Country of Origin
United States

Details

Color
Silver
Item
Mechanical Exit Device Trims
Features
P Pull Plate with Cylinder Hole, for Value Series Devices
For Use with Exit Device
Trim
Application
Commercial
Exit Device Style
Night Latch; Pull

Description

Mechanical Exit Device Trims, Color Silver, Application Commercial, Features P Pull Plate with Cylinder Hole, for Value Series Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.