Zoro Homepage

Mechanical Exit Device Trims

  • Mfr # 14BN 693

  • Zoro # G516506598


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Features
Passage Function
Color
Black
Outside Trim Type
Lever
ANSI/BHMA Finish
Black Painted
Exit Device Style
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14BN 693
Zoro #
G516506598
UPC #
197163196623
Country of Origin
United States

Details

Features
Passage Function
Color
Black
Item
Mechanical Exit Device Trims
Outside Trim Type
Lever
ANSI/BHMA Finish
Black Painted
Exit Device Style
Lever
For Use with Exit Device
Trim
Application
Commercial

Description

Lever, Mechanical Exit Device Trims, Color Black, Application Commercial, Features Passage Function

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.