Zoro Homepage

Mounted Magnetic Switch, Unfinished

  • Mfr # MS-1059S

  • Zoro # G9529707


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Length (In.)
3-1/4 in
For Use With
Exit Alarms
ADA Compliant
No
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-1059S
Zoro #
G9529707
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
3-1/4 in
Overall Length
3 1/4 in
Overall Width
5/8 in
Overall Height
1 1/4 in

Details

Finish
Unfinished
Item
Magnetic Switch
For Use With
Exit Alarms
ADA Compliant
No
ANSI/BHMA Finish
Unfinished
Product Type
Magnetic Switch

Description

Magnetic Switch, Unfinished Finish, For Use With Exit Alarms, Length (In.) 3-1/4 in, ADA Compliant No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.