Zoro Homepage

Switch, Magnetic , Detex, Eax3500

  • Mfr # MS-1039S

  • Zoro # G702226187


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
White
Series
MS-1039
Switch Type
SPST (N.C.)
For Use With
Overhead Door
Features
Tamper Resistant, Balanced Magnetic Switch (BMS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-1039S
Zoro #
G702226187
UPC #
-
Country of Origin
United States

Details

Item
Magnetic Contact
Color
White
Series
MS-1039
Switch Type
SPST (N.C.)
For Use With
Overhead Door
Features
Tamper Resistant, Balanced Magnetic Switch (BMS)
Mounting Type
Steel Door
Termination Style
Wire Leads
Contact Type
Closed Loop
Power Consumption
10 W
Input Voltage
30V DC
Input Current
250 mA

Description

Color: White ;Material: Plastic ;Length: 1 15/16" | 49 Mm ;Width: 9/16" | 14 Mm ;Includes: 4 Screws ;Type: 12 1/2" Wire Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.