
Ivory Removable Marine/RV Table Kit - Octagonal, Surface Mount
Mfr # 12-1109C
Zoro # G816560658
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Length
29 in
Color
White
Depth (In.)
20 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-1109C
Zoro #
G816560658
UPC #
30612211099
Country of Origin
United States
Dimensions
Length
29 in
Depth (In.)
20 in
Details
Color
White
Material
Steel
Description
Detmar's removable table kits permit quick and easy setup in virtually any boat or RV camper. Both rectangular and octagonal shapes are molded from high-impact plastic for durability and protection from the sun, salt water and cleansers. Clean up only requires soap and water. Each table kit includes a table top, leg, and flush or surface mount receptacle.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.