
Ivory Removable Marine/RV Table Top - Octagonal
Mfr # 12-1103-C
Zoro # G716560697
product price: $65.15
/eaKey Features
Color
White
Length
29 in
Depth (In.)
20 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-1103-C
Zoro #
G716560697
UPC #
30612211037
Country of Origin
United States
Dimensions
Length
29 in
Depth (In.)
20 in
Details
Color
White
Material
Plastic
Description
Detmar offers table tops in an attractive ivory finish. They are offered in two different shapes: rectangular and octagonal. The table tops are molded from high-impact plastic for durability and protection from the sun, saltwater and cleansers. Clean up only requires soap and water. Only the table top is included. All other parts are sold separately.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.