Zoro Homepage

Low Profile Louvered Vent

  • Mfr # 7-2-5

  • Zoro # G316559701


product price: $17.75
/ea

Key Features

Depth
3.25 in
Color
White
Material
Plastic
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-2-5
Zoro #
G316559701
UPC #
30612007258
Country of Origin
United States

Dimensions

Depth
3.25 in
Length
17 in

Details

Color
White
Material
Plastic

Description

Low Profile Louvered Vent White Low Profile Vent DETMAR's Low Profile Vent measures 17 long, 3 1/8 high and 1 deep with 15/16 flush height. Cut out is 15 1/2 by 2 1/4. Fits 7 2 7 collector box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.