
Snap Cover Grab Handle - Black
Mfr # 121300P
Zoro # G416560690
product price: $9.49
/eaKey Features
Depth (In.)
2 in
Color
Black
Length
9 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121300P
Zoro #
G416560690
UPC #
30612213000
Country of Origin
United States
Dimensions
Depth (In.)
2 in
Length
9 in
Details
Color
Black
Material
Plastic
Description
Attractively styled, this hard grip handle has integrated, hinged caps which snap over the mount holes so no fasteners are visible after mounting. No loose caps make installation handling easier and eliminates cap loss. Textured to blend with any interior or exterior application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.