Zoro Homepage

Tunnel Blower - 4in

  • Mfr # 7-5-1C

  • Zoro # G816559706


product price: $34.65
/ea

Key Features

Depth
8 in
Length
9 in
Color
White
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-5-1C
Zoro #
G816559706
UPC #
30612007517
Country of Origin
United States

Dimensions

Depth
8 in
Length
9 in

Details

Color
White
Material
Plastic

Description

The tunnel design places the motor in the center of the air flow for cooler operations, which results in a lower amperage draw. Vanes inside the blower housing direct the air for decreased turbulence and increased efficiency and output. Features 4 intake and 4 exhaust with remote mounting bracket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.