Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange, 4.00in Stainless Steel Tube, PK2

  • Mfr # EF-400S

  • Zoro # G1907431


original price: $100.99
10% off
new price: $90.89
/pk 2, $45.45/ea
Free Shipping & Returns

Key Features

For Use With
Exhaust System
For Use With Mfr. Model Number
CDV156B
Includes
T-Bolt and Nut
Fits Brand
Detroit Flex Defense
Type
4.00 in Stainless Steel Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF-400S
Zoro #
G1907431
UPC #
-
Country of Origin
United States

Details

Item
V Band Flange
For Use With
Exhaust System
For Use With Mfr. Model Number
CDV156B
Includes
T-Bolt and Nut
Fits Brand
Detroit Flex Defense
Type
4.00 in Stainless Steel Tube
Band Material
Stainless Steel

Description

V Band Flange, Band Material Stainless Steel, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.