Silicone Heater Hose, 50ft. L, 3/8in. dia.
Mfr # 5526-038X50
Zoro # G1907529
product price:Â $217.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
Key Features
Color
Blue
Standards
SAE J20 R1
For Use With
Coolant, Air, Water
Inside Dia. (In.)
3/8
Type
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5526-038X50
Zoro #
G1907529
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
3/8
Outside Dia. (In.)
3/8
Length
50 ft.
Hose Inside Dia.
3/8 in
Hose Length
50 ft
Hose Outside Dia.
11/16 in to 3/4 in
Details
Item
Heater Hose
Color
Blue
Standards
SAE J20 R1
For Use With
Coolant, Air, Water
Type
General Purpose
Working Pressure (PSI)
83
Material
Silicone
Temp. Range
-65 Degrees to 350 Degrees F
Hose Configuration
Bulk Hose
Hose Cover Material
Silicone
Hose Color
Blue
Hose Tube Material
Silicone
Max. Working Pressure @ 70 F
83 psi
Description
Heater Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in to 3/4 in, Hose Length 50 ft, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Color Blue, Max. Working Pressure @ 70 F 83 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.