Silicone Heater Hose, 50in. L, 1/4in. dia.
Mfr # 5521-025X50
Zoro # G1907547
product price:Â $221.99
/ea
Free Shipping & Returns
Key Features
Working Pressure (PSI)
158
Type
General Purpose
For Use With
Coolant, Air, Water
Inside Dia. (In.)
1/4
Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5521-025X50
Zoro #
G1907547
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
1/4
Length
50 ft.
Outside Dia. (In.)
1/4
Hose Length
50 ft
Hose Inside Dia.
1/4 in
Details
Working Pressure (PSI)
158
Item
Coolant Hose
Type
General Purpose
For Use With
Coolant, Air, Water
Material
Silicone
Temp. Range
-65 Degrees to 350 Degrees F
Standards
SAE J20 R1
Color
Green
Hose Tube Material
Silicone
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
158 psi
Hose Color
Green
Description
Coolant Hose, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Hose Color Green, Hose Tube Material Silicone, Max. Working Pressure @ 70 F 158 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.