Silicone Heater Hose, 50in. L, 3/4in. dia.
Mfr # 5526-075X50
Zoro # G1907510
product price:Â $248.88
/ea
Free Shipping & Returns
Key Features
Length
50 ft.
Outside Dia. (In.)
1
Inside Dia. (In.)
3/4
Standards
SAE J20 R1
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5526-075X50
Zoro #
G1907510
UPC #
-
Country of Origin
United States
Dimensions
Length
50 ft.
Outside Dia. (In.)
1
Inside Dia. (In.)
3/4
Hose Length
50 ft
Hose Inside Dia.
3/4 in
Hose Outside Dia.
1 in
Details
Standards
SAE J20 R1
Color
Blue
Working Pressure (PSI)
67
Material
Silicone
For Use With
Coolant, Air, Water
Temp. Range
-65 Degrees to 350 Degrees F
Type
General Purpose
Item
Heater Hose
Hose Color
Blue
Hose Cover Material
Silicone
Hose Configuration
Bulk Hose
Hose Tube Material
Silicone
Max. Working Pressure @ 70 F
67 psi
Description
Heater Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 in, Hose Length 50 ft, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Color Blue, Max. Working Pressure @ 70 F 67 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.