Silicone Hose, 36in. L, 3-1/2in. dia., Blue

  • Mfr # 5581-350X36

  • Zoro # G1907556


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 1/2 in
Hose Length
36 in
Max. Working Pressure @ 70 F
25 psi
Hose Color
Blue
Temp. Range
-65 Degrees to 350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5581-350X36
Zoro #
G1907556
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 1/2 in
Hose Length
36 in
Outside Dia. (In.)
3-1/2
Length
36"
Inside Dia. (In.)
3-1/2

Details

Max. Working Pressure @ 70 F
25 psi
Hose Color
Blue
Temp. Range
-65 Degrees to 350 Degrees F
Standards
SAE J20 R1
Item
Hose
Material
Silicone
Type
General Purpose
For Use With
Coolant, Air, Water
Color
Blue
Working Pressure (PSI)
25
Hose Configuration
Bulk Hose
Hose Tube Material
Silicone

Description

Hose, Hose Inside Dia. 3 1/2 in, Hose Length 36 in, Hose Color Blue, Hose Tube Material Silicone, Max. Working Pressure @ 70 F 25 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R1, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.