Zoro Homepage

V-Band Clamp, 2 in. dia., Stainless Steel

  • Mfr # 4560-200S

  • Zoro # G1907416


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Fits Brand
Detroit Flex Defense
Compliance
N
Includes
Nut, T-Bolt
Rollers
N
Shaft Dia. (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4560-200S
Zoro #
G1907416
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia. (In.)
2 in

Details

Item
V-Band Clamp
Fits Brand
Detroit Flex Defense
Compliance
N
Includes
Nut, T-Bolt
Rollers
N
Shaft Type
Stainless Steel
For Use With
Mfr. No. EF-200S
Type
Stainless steel
For Use With Mfr. Model Number
4560-200S
Section Description
Exhaust

Description

V-Band Clamp, Fits Brand Detroit Flex Defense, For Use With Mfr. Model Number 4560-200S, Includes Nut, T-Bolt, Compliance N

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.