V-Band Clamp, 3 in. dia., Stainless Steel

  • Mfr # 4560-300S

  • Zoro # G1907398


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia. (In.)
3 in
Fits Brand
Detroit Flex Defense
Includes
Nut, T-Bolt
Compliance
N
For Use With Mfr. Model Number
4560-300S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4560-300S
Zoro #
G1907398
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia. (In.)
3 in

Details

Item
V-Band Clamp
Fits Brand
Detroit Flex Defense
Includes
Nut, T-Bolt
Compliance
N
For Use With Mfr. Model Number
4560-300S
For Use With
Mfr. No. EF-300S
Section Description
Exhaust
Type
Stainless steel
Shaft Type
Stainless Steel
Rollers
N

Description

V-Band Clamp, Fits Brand Detroit Flex Defense, For Use With Mfr. Model Number 4560-300S, Includes Nut, T-Bolt, Compliance N

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.