Patio Heater, Natural Gas, SS, 34,000 BtuH

  • Mfr # DSCS-34N-SS

  • Zoro # G7633407


original price:  $1,580.99 , new price: $1,498.50 , 5 percent off
new price:  $1,498.50
/ea
Free Shipping & Returns

Key Features

Gas Type
Natural Gas
BtuH Output
34,000
Amps AC
0.48
Material
430 Stainless Steel
Ignition Type
Direct Spark
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSCS-34N-SS
Zoro #
G7633407
UPC #
-
Country of Origin
United States

Details

Item
Patio Heater,Natural Gas,SS,34,000 BtuH
Gas Type
Natural Gas
BtuH Output
34,000
Amps AC
0.48
Material
430 Stainless Steel
Ignition Type
Direct Spark

Description

Patio Heater,Natural Gas,SS,34,000 BtuH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.