Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Deutsch 369 3 Way Backshell Straight Tie Wrap D369-STB-3

369 3 Way Backshell Straight Tie Wrap (Discontinued)

  • Mfr # D369-STB-3
  • Zoro # G405917207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D369-STB-3
Zoro #
G405917207
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Use with Shell Size
3

Details

Voltage (Vrms)
1300
Accessory Type
Backshell
Housing Material
ULTEM111
Fluid Type
EN2591-317
Fluid Resistance
Moisture/Spray
Operating Temperature Range
-55 to 175 °C [ -67 to 347 °F ]
Shielded
No
Housing Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.