This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DTB26B15-05AN
Zoro #
G505912508
UPC #
-
Country of Origin
France
Dimensions
Length
31 mm
Max. Insulation Dia.
0.109 in
Details
Item
Crimp Wire Connector
Type
Crimp
Insulation Material
Hard Dielectric, Silicone
Maximum Voltage
900 V AC/1,250 V DC
Maximum Operating Temperature
200 Degrees C
Material
Aluminum, Bronze, Nickel
Number of Contacts
5
Contact Type
Pin
Termination Style
Crimp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.