Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Deutsch Combination Line Connector, 6 Contact(S), Female, Crimp Terminal, Plug D369-P66-NS0

Combination Line Connector, 6 Contact(S), Female, Crimp Terminal, Plug (Discontinued)

  • Mfr # D369-P66-NS0
  • Zoro # G205912563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D369-P66-NS0
Zoro #
G205912563
UPC #
-
Country of Origin
United Kingdom

Details

Item
Connector
Color
Black
Maximum Operating Temperature
175 Degrees C
Connector Type
Plug
Terminal Type
Crimp
Contact Type
Socket
Max. Temp.
175°C
Number of Contacts
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.