Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Deutsch Crimp Type Size 16 Engaging End Size 20 Wire Barrel End Connector 12343-16-20

Crimp Type Size 16 Engaging End Size 20 Wire Barrel End Connector (Discontinued)

  • Mfr # 12343-16-20
  • Zoro # G505782507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12343-16-20
Zoro #
G505782507
UPC #
-
Country of Origin
United States

Details

Item
Crimp Wire Connector
Type
Crimp
Current
7.5 A
Contact Type
Socket
Finish
Gold Plated
Terminal Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.