This item is Discontinued.

Deutsch Mil Series Connector, 13 Contact(S), Stainless Steel, Male, Solder Terminal, Receptacle D38999/21NB35PN

This item is Discontinued.

Deutsch

Mil Series Connector, 13 Contact(S), Stainless Steel, Male, Solder Terminal, Receptacle (Discontinued)

Mfr # D38999/21NB35PN
Zoro # G705926893
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D38999/21NB35PN
Zoro #
G705926893
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.327 in

Details

Insulated
Yes
Material
Stainless Steel
Item
Connector
Type
Receptacle, Pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.