This item is Discontinued.

Deutsch Mil Series Connector, 55 Contact(S), Composite, Male, Crimp Terminal, Receptacle D38999/20ME35PN

Mil Series Connector, 55 Contact(S), Composite, Male, Crimp Terminal, Receptacle (Discontinued)

  • Mfr # D38999/20ME35PN
  • Zoro # G705907144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D38999/20ME35PN
Zoro #
G705907144
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1.24 in

Details

Insulated
Yes
Item
Connector
Type
Receptacle, Pin
Material
Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.