This item is Discontinued.

Deutsch Mil Series Connector, 7 Contact(S), Aluminum Alloy, Male, Plug CIRPSE06T2015PV0N

Mil Series Connector, 7 Contact(S), Aluminum Alloy, Male, Plug (Discontinued)

  • Mfr # CIRPSE06T2015PV0N
  • Zoro # G205907712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CIRPSE06T2015PV0N
Zoro #
G205907712
UPC #
-
Country of Origin
United Kingdom

Details

Insulated
Yes
Color
Black
Item
Connector
Type
Plug, Pin
Material
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.