This item is Discontinued.

Deutsch Mil Series Connector, 7 Contact(S), Stainless Steel, Male, Solder Terminal, Receptacle D38999/25NB99PE

This item is Discontinued.

Deutsch

Mil Series Connector, 7 Contact(S), Stainless Steel, Male, Solder Terminal, Receptacle (Discontinued)

Mfr # D38999/25NB99PE
Zoro # G205907255
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D38999/25NB99PE
Zoro #
G205907255
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.106 in

Details

Insulated
Yes
Item
Connector
Type
Receptacle, Pin
Material
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.