
Rack And Panel Connector, 11 Contact(S), Male, Solder Terminal (Discontinued)
- Mfr # 732-8254-99
- Zoro # G805949167
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
732-8254-99
Zoro #
G805949167
UPC #
-
Country of Origin
France
Details
Item
Pin Insert
Application
Power, Signal
Current
13 A
Maximum Operating Temperature
175 Degrees C
Connector Type
Plug, Receptacle
Max. Temp.
175°C
Current Rating
13 A
Terminal Type
Solder/Crimp
Number of Contacts
11
Features
Sealable
Contact Finish
Gold Over Copper
Number of Rows
3
Connector Terminates To
Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.