Rack And Panel Connector, 2 Contact(S), Crimp Terminal, Receptacle (Discontinued)
- Mfr # DMC-MD 44 W 01
- Zoro # G205913058
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMC-MD 44 W 01
Zoro #
G205913058
UPC #
-
Country of Origin
France
Details
Item
Connector
Maximum Operating Temperature
175 Degrees C
Material
Aluminum
Connector Type
Receptacle
Max. Temp.
175°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.