Zoro Homepage
This item is Discontinued.
Devault Enterprises DeVault Enterprises DEV2400EX 24 in. Plant Stand Dolly Set; Espresso DEV2400EX

DeVault Enterprises DEV2400EX 24 in. Plant Stand Dolly Set; Espresso (Discontinued)

  • Mfr # DEV2400EX
  • Zoro # G904038601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEV2400EX
Zoro #
G904038601
UPC #
837839003441
Country of Origin
United States

Description

Features
  • Last plant dolly on the market with rubber wheels
  • Move large plants indoors and outdoors with ease
  • Sturdy construction holds and moves up to 500 lbs
  • 5 outer wheels, 1 center wheel for extra support
  • Largest plant dolly on the market
  • Durable steel casters with rubber wheels
Specifications
  • Color: Espresso
  • Material: Steel & Rubber
  • Capacity: 500 lbs
  • Size: 24 in.
  • Country of Origin: USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.