Zoro Homepage

DeVault Enterprises DEV3015E 12 in. Plant Stand Dolly with Hole; Espresso

  • Mfr # DEV3015E

  • Zoro # G604038499


product price: $51.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEV3015E
Zoro #
G604038499
UPC #
837839009924
Country of Origin
United States

Description

Features
  • Last plant dolly on the market with rubber wheels
  • Move large plants indoors and outdoors with ease
  • Sturdy construction holds and moves up to 500 lbs
  • 4 wheels around perimeter
  • Durable steel casters with rubber wheels
Specifications
  • Color: Espresso
  • Material: Steel & Rubber
  • Capacity: 500 lbs
  • Size: 12 in.
  • Country of Origin: USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.