Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6245
Zoro #
G0945332
UPC #
078143624558
Country of Origin
Unknown
Dimensions
Size
1 oz.
Details
Item
Duco(R) Cement
Type
Fast Drying, Medium Strength
Characteristics
Fast Drying, Medium Strength Cement
Color
Clear
Temp. Range (F)
0 to 140
Full Cure
16 Hrs.
Work Life
10 min.
Shear Strength (PSI)
200 to 1200
Description
Duco(R) Cement, Shear Strength (PSI) 200 to 1200, Full Cure 16 Hrs., Work Life 10 min., Temp. Range (F) 0 to 140, Characteristics Fast Drying, Medium Strength Cement
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.