Epoxy Adhesive, Amber, Jug
Mfr # 11495
Zoro # G3480804
product price: $579.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Amber
Container Type
Jug
Adhesive Color
Gray
Container Size - Adhesives
20 lb
Application Family
Flooring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11495
Zoro #
G3480804
UPC #
-
Country of Origin
United States
Dimensions
Container Size - Adhesives
20 lb
Details
Item
Epoxy Adhesive
Color
Amber
Container Type
Jug
Adhesive Color
Gray
Application Family
Flooring
Description
Tile Adhesive,Epoxy,20 lb. Bucket,Gray
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.