Multiple Ratio Two-Part Applicator, Gray/Red, 1:1, 10:1, 2:1 Mixing Ratio
Mfr # 14280
Zoro # G3324011
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Mixing Ratio
1:1, 10:1, 2:1
For Use With
35 mL Cartridges, 47 mL Cartridges, 50 mL Cartridges
Application
Use with Devcon 47ml and 50ml DevPak
Nozzle Type
Mixing Nozzle
Color
Gray/Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14280
Zoro #
G3324011
UPC #
078143142802
Country of Origin
United Kingdom
Dimensions
For Container Size
35 mL, 47 mL, 50 mL
Details
Item
Multiple Ratio Two-Part Applicator
Mixing Ratio
1:1, 10:1, 2:1
For Use With
35 mL Cartridges, 47 mL Cartridges, 50 mL Cartridges
Application
Use with Devcon 47ml and 50ml DevPak
Nozzle Type
Mixing Nozzle
Color
Gray/Red
Includes
3 Plungers
Type
Manual
Housing Material
Plastic
Housing Color
Gray, Red
Series
Mark 5
For Container Type
Dual-Cartridge
Features
Eliminates Premixing, Ensures Precise Bead Control
Product Type
Dual-Cartridge Manual
Material
Plastic
Description
Multiple Ratio Two-Part Applicator, For Container Size 35 mL, 47 mL, 50 mL, For Container Type Dual-Cartridge, Housing Color Gray, Red, Housing Material Plastic, Mixing Ratio 1:1, 10:1, 2:1, Product Type Dual-Cartridge Manual, Series Mark 5, Includes (3) Plungers, Features Eliminates Premixing, Ensures Precise Bead Control, For Use With 35 mL Cartridges, 47 mL Cartridges, 50 mL Cartridges, Nozzle Type Mixing Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.