Zoro Homepage
This item is Discontinued.
Devcon Liquid, Rubber, 1 Lb 15800

Liquid, Rubber, 1 Lb (Discontinued)

  • Mfr # 15800
  • Zoro # G1048756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15800
Zoro #
G1048756
UPC #
078143158001
Country of Origin
Unknown

Dimensions

Size
1 lb.

Details

Item
Flexane(R) 80 Liquid
Type
Non-Shrinking, Ideal for Casting
Container Type
Can
Color
Black
Functional Cure
16 hr.
Series
Flexane
Mixing Ratio
77:23
Characteristics
Castable, Non-Shrinking Medium Viscosity Urethane, will Not Change Shape while Curing
Temp. Range
Up to 180 Degrees F
Work Life
30 min.
Tensile Strength
2100 psi
Includes
1-lb. Kit, Resin and Hardener
Application
Making Precision Molds
Max. Temp.
180 Degrees F

Description

Flexane(R) 80 Liquid, Container Type Can, Color Black

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.