Zoro Homepage

Liquid Rubber, Brown, 1 lb, Pail, 1 hr Functional Cure

  • Mfr # 11500

  • Zoro # G4039791


product price: $99.19
/ea
Sold in multiples of 6 for $595.14
Free Shipping & Returns

Key Features

Color
Brown
Container Size
1 lb
Container Type
Pail
Functional Cure
1 hr
Size
4 x 9 in Patch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11500
Zoro #
G4039791
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 lb
Size
4 x 9 in Patch

Details

Item
Liquid Rubber
Color
Brown
Container Type
Pail
Functional Cure
1 hr
Epoxy Container
Packet
Epoxy Color
Brown

Description

Patch,Epoxy

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.