Zoro Homepage
This item is Discontinued.
Devcon Patch, Epoxy 11500

Patch, Epoxy (Discontinued)

  • Mfr # 11500
  • Zoro # G1158613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11500
Zoro #
G1158613
UPC #
078143115004
Country of Origin
United States

Dimensions

Size
4 x 9" Patch

Details

Item
2 Part Epoxy Patch
Type
Waterproof, Low Odor, Fast-Setting
Color
Brown
Container Type
Box
Functional Cure
1 hr.
Characteristics
Sets Quickly, Waterproof, Hardens at Room Temperature
Shear Strength
2400 PSI
Temp. Range
Up to 200 Degrees F
Application
Makes Permanent Waterproof Repairs to Pipe, Tanks and other Equipment
Full Cure
4 hr.
Work Life
5 min
Includes
4" x 9" Patch

Description

2 Part Epoxy Patch, Container Type Box, Color Brown

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.