Shop DEVCON

Activator, Flexane FL-20 Series, Light Brown, 4.5 fl oz, Aerosol Can

  • Mfr # 15985

  • Zoro # G2223453


product price: 
$
39.29
/ea

Key Features

Type
Promotes Adhesion to Concrete, Rubber, and Wood
Base Type
Heptane/Isopropanol-Based
Color
Light Brown
Container Size
4.5 fl oz
Container Type
Aerosol Can
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
15985
Zoro #
G2223453
UPC #
078143159855
Country of Origin
United States

Dimensions

Container Size
4.5 fl oz
Size
4 oz
Container Size - Adhesives
4.0 oz

Details

Item
Activator
Type
Promotes Adhesion to Concrete, Rubber, and Wood
Base Type
Heptane/Isopropanol-Based
Color
Light Brown
Container Type
Aerosol Can
Dry Time
Does Not Dry
Series
Flexane FL-20
For Use on Adhesive Type
Urethane Adhesives
Item - Primers, Activators, Accelerators and Removers
Primer
Specific Gravity
0.91
Flash Point (F)
45 Degrees F
Viscosity
10 cps
On-Part Life
2 hr
Cured Color
Orange
Maximum Application Temperature
90 Degrees F
Primary Applications
Promotes Adhesion
Minimum Application Temperature
50 Degrees F
Product Type
Primer
VOC Content Weight
860 g/L
Maximum Performance Temperature
180 Degrees F
Contains Methylene Chloride
None
Dry Time - Primers, Activators, Accelerators and Removers
30 min
Container Type - Adhesives
Can

Description

Primer, Container Size 4 fl oz, Container Type Can, Cured Color Orange, For Use on Adhesive Type Urethane Adhesives, On-Part Life 2 hr., Product Type Primer, Specific Gravity 0.91, Series Flexane FL-20, Base Type Urethane-Based, Contains Methylene Chloride None, Flash Point (F) 45 Degrees F, Minimum Application Temperature 50 Degrees F, VOC Content Weight 860 g/L, Viscosity 10 cps, Maximum Application Temperature 90 Degrees F, Primary Applications Promotes Adhesion

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.