Shop 3M
See all product information
Create Account
Contact Cement
Mfr # 50044
Zoro # G323937752
product price:Â
$
568.99
/ea
Free Shipping & Returns
Key Features
Flammability
Nonflammable
Color
Clear
Materials Bonded
Fiberglass, Metal
Maximum Viscosity
650 cps
Maximum Application Temperature
90 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50044
- Zoro #
- G323937752
- UPC #
- 00021200500442
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Item
- Contact Cement
- Flammability
- Nonflammable
- Color
- Clear
- Materials Bonded
- Fiberglass, Metal
- Maximum Viscosity
- 650 cps
- Maximum Application Temperature
- 90 Degrees C
- Standards
- ANSI, OSHA, UL
- Solvent-Free
- No
- Resistance Properties
- Temperature-Resistant
- For Porous Surface
- Porous
- Full Cure Time
- 1 day
- Specific Gravity
- 0.99
- Application Method
- Brush, Roller, Spray
- Series
- Fastbond
- Coverage
- 820 sq ft/gal
- Minimum Viscosity
- 450 cps
- Spray Adhesive High Tack
- Yes
- Minimum Application Temperature
- -40 Degrees C
- Features
- Working Time
- 3 hr
- Container Type
- Drum
Description
Contact Cement, Container Size 5 gal, Container Type Drum, Maximum Viscosity 650 cps, Minimum Viscosity 450 cps, Series Fastbond
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.