Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Adhesive, Clear, 13.8 oz, Aerosol Can

  • Mfr # 30500

  • Zoro # G300405397


product price: $28.15
/ea

Key Features

Color
Clear
Container Size
13.8 oz
Container Type
Aerosol Can
Weight
13.6 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30500
Zoro #
G300405397
UPC #
78143305009
Country of Origin
United States

Dimensions

Container Size
13.8 oz

Details

Item
Spray Adhesive
Color
Clear
Container Type
Aerosol Can
Weight
13.6 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.