Zoro Homepage
This item is Discontinued.
Devcon Urethane Adhesive, 2 Part, 50ml Cartridge, 1:1 Mix Ratio 14501

Urethane Adhesive, 2 Part, 50ml Cartridge, 1:1 Mix Ratio (Discontinued)

  • Mfr # 14501
  • Zoro # G0445155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14501
Zoro #
G0445155
UPC #
-
Country of Origin
Unknown

Dimensions

Size
50ml Cartridge

Details

Item
Urethane Adhesive, 2 Part
Type
Tear Resistant, Low Shrinkage
Application
For Bonding Many Different Substrates, Tear Resistant, Low Shrinkage
Container Type
Dev-Pak(TM) Cartridge
Full Cure
24 hr
Mixing Ratio
1:1
Shear Strength (PSI)
1890
Work Life
2 min
Structural Adhesive Type
Urethane Adhesive
Temp. Range (F)
-40 to 250

Description

Urethane Adhesive, 2 Part, Container Type Dev-Pak(TM) Cartridge, For Use With -

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.