Zoro Homepage

Air Cap Kit, Gravity, 1.4 mm Nozzle

  • Mfr # ADV-G430-14

  • Zoro # G610473260


product price: $773.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dyes, Glazes, Lacquers, Paints, Stains
Pattern Size
8 in
Air Consumption
6.2 cfm @ 21.8 psi
Cup Capacity
19.95 fl oz
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADV-G430-14
Zoro #
G610473260
UPC #
-
Country of Origin
United States

Dimensions

Pattern Size
8 in
Nozzle Size
1.4 mm
Spray Pattern Size - Maximum
8 in
Air Inlet Size
1/4 in
Fluid Inlet Size
3/8 in

Details

Item
Spray Gun Kit
For Use With
Dyes, Glazes, Lacquers, Paints, Stains
Air Consumption
6.2 cfm @ 21.8 psi
Cup Capacity
19.95 fl oz
Material
Aluminum
Series
Advance
Fluid Delivery Type
Gravity
Paint Viscosity Optimum Range
Low to Medium
Weight
1.06 lb
Fluid Inlet Type
BSP
Air Inlet Type
BSP, NPS
Compatible Fluid Type
Dyes, Glazes, Lacquers, Paints, Stains
Operating Air Pressure - Maximum
175 psi
Product Type
Conventional Spray Gun

Description

Spray Gun Kit, Low to Medium, Fluid Delivery Type Gravity, Air Consumption 6.2 cfm @ 21.8 psi, Nozzle Size 1.4 mm, Pattern Size 8 in, Cup Capacity 19.95 fl oz, For Use With Dyes, Glazes, Lacquers, Paints, Stains

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.