Zoro Homepage

Air Cap Kit, Nozzle Size 1.4 mm

  • Mfr # ADV-G506-14

  • Zoro # G110473265


product price: $746.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dyes, Glazes, Lacquers, Paints, Stains
Series
Advance
Nozzle Size
1.4 mm
Material
Aluminum
Weight
1.06 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADV-G506-14
Zoro #
G110473265
UPC #
-
Country of Origin
United States

Dimensions

Nozzle Size
1.4 mm
Air Inlet Size
1/4 in
Fluid Inlet Size
3/8 in

Details

Item
HVLP Spray Gun Kit
For Use With
Dyes, Glazes, Lacquers, Paints, Stains
Series
Advance
Material
Aluminum
Weight
1.06 lb
Fluid Delivery Type
Gravity
Air Inlet Type
BSP, NPS
Product Type
Conventional Spray Gun
Fluid Inlet Type
BSP
Spray Technology
HVLP
Compatible Fluid Type
Dyes, Glazes, Lacquers, Paints, Stains
Operating Air Pressure - Maximum
175 psi

Description

HVLP Spray Gun Kit, Fluid Delivery Type Gravity, Nozzle Size 1.4 mm, For Use With Dyes, Glazes, Lacquers, Paints, Stains

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.