Zoro Homepage

Air Cap Kit, Pressure, 1.4 mm Nozzle

  • Mfr # ADV-P497-14

  • Zoro # G510473261


product price: $731.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dyes, Glazes, Lacquers, Paints, Stains
Series
Advance
Material
Aluminum
Weight
1.06 lb
Air Consumption
10.9 cfm @ 21.8 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADV-P497-14
Zoro #
G510473261
UPC #
-
Country of Origin
United States

Dimensions

Nozzle Size
1.4 mm
Pattern Size
8 in to 12 in
Fluid Inlet Size
3/8 in
Spray Pattern Size - Maximum
12 in
Spray Pattern Size - Minimum
8 in
Air Inlet Size
1/4 in

Details

Item
Spray Gun Kit
For Use With
Dyes, Glazes, Lacquers, Paints, Stains
Series
Advance
Material
Aluminum
Weight
1.06 lb
Air Consumption
10.9 cfm @ 21.8 psi
Paint Viscosity Optimum Range
Low to Medium
Fluid Delivery Type
Pressure
Air Inlet Type
BSP, NPS
Operating Air Pressure - Maximum
175 psi
Fluid Inlet Type
BSP
Product Type
Conventional Spray Gun
Compatible Fluid Type
Dyes, Glazes, Lacquers, Paints, Stains

Description

Spray Gun Kit, Low to Medium, Fluid Delivery Type Pressure, Air Consumption 10.9 cfm @ 21.8 psi, Nozzle Size 1.4 mm, Pattern Size 8 in to 12 in, Cup Capacity Not Applicable, For Use With Dyes, Glazes, Lacquers, Paints, Stains

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.