Zoro Homepage

Air Cap Kit, Pressure, 1.4 mm Nozzle

  • Mfr # ADV-P522-14

  • Zoro # G210473264


product price: $718.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dyes, Glazes, Lacquers, Paints, Stains
Fluid Delivery Type
Pressure
Paint Viscosity Optimum Range
Low to Medium
Material
Aluminum
Nozzle Size
1.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADV-P522-14
Zoro #
G210473264
UPC #
-
Country of Origin
United States

Dimensions

Nozzle Size
1.4 mm
Pattern Size
8 in to 12 in
Air Inlet Size
1/4 in
Fluid Inlet Size
3/8 in
Spray Pattern Size - Maximum
12 in
Spray Pattern Size - Minimum
8 in

Details

Item
Spray Gun Kit
For Use With
Dyes, Glazes, Lacquers, Paints, Stains
Fluid Delivery Type
Pressure
Paint Viscosity Optimum Range
Low to Medium
Material
Aluminum
Weight
1.06 lb
Series
Advance
Air Consumption
8.8 cfm @ 14.5 psi
Product Type
Conventional Spray Gun
Fluid Inlet Type
BSP
Compatible Fluid Type
Dyes, Glazes, Lacquers, Paints, Stains
Air Inlet Type
BSP, NPS
Operating Air Pressure - Maximum
175 psi

Description

Spray Gun Kit, Low to Medium, Fluid Delivery Type Pressure, Air Consumption 8.8 cfm @ 14.5 psi, Nozzle Size 1.4 mm, Pattern Size 8 in to 12 in, Cup Capacity Not Applicable, For Use With Dyes, Glazes, Lacquers, Paints, Stains

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.