Zoro Homepage

Air Cap Kit, Suction, 1.8 mm Nozzle

  • Mfr # ADV-S430-18

  • Zoro # G310473263


product price: $796.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dyes, Glazes, Lacquers, Paints, Stains
Cup Capacity
1 L
Paint Viscosity Optimum Range
Low to Medium
Material
Aluminum
Fluid Delivery Type
Siphon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADV-S430-18
Zoro #
G310473263
UPC #
-
Country of Origin
United States

Dimensions

Nozzle Size
1.8 mm
Pattern Size
8 in
Spray Pattern Size - Maximum
8 in
Fluid Inlet Size
3/8 in
Air Inlet Size
1/4 in

Details

Item
Spray Gun Kit
For Use With
Dyes, Glazes, Lacquers, Paints, Stains
Cup Capacity
1 L
Paint Viscosity Optimum Range
Low to Medium
Material
Aluminum
Fluid Delivery Type
Siphon
Weight
1.06 lb
Air Consumption
6.2 cfm @ 21.8 psi
Series
Advance
Operating Air Pressure - Maximum
175 psi
Product Type
Conventional Spray Gun
Compatible Fluid Type
Dyes, Glazes, Lacquers, Paints, Stains
Fluid Inlet Type
BSP
Air Inlet Type
BSP, NPS

Description

Spray Gun Kit, Low to Medium, Fluid Delivery Type Siphon, Air Consumption 6.2 cfm @ 21.8 psi, Nozzle Size 1.8 mm, Pattern Size 8 in, Cup Capacity 1 L, For Use With Dyes, Glazes, Lacquers, Paints, Stains

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.