Zoro Homepage

Air Fitting, Female

  • Mfr # P-H-4090

  • Zoro # G8853722


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Fits Brand
Devilbiss
Includes
Quick Disconnect Body
Material
Brass
Number of Pieces
1
Product Type
Air Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-H-4090
Zoro #
G8853722
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"

Details

Fits Brand
Devilbiss
Includes
Quick Disconnect Body
Item
Air Fitting,Female
Material
Brass
Number of Pieces
1
Product Type
Air Fitting
Compatible Product Type
Hose
Connection Type
FNPT

Description

Air Fitting- Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.