Zoro Homepage

Air Regulator with Gauge, 125 psi, 180F

  • Mfr # HAV-501

  • Zoro # G1194584


product price: $58.50
/ea

Key Features

Size
1/4 in Male (NPS), 1/4 in Female (NPS)
Includes
Air Gauge
Pipe Size (Regulators)
1/4"
Adjustment Range (Regulators)
0 to 175 psi
Compressed Air Regulator Product Grouping
General Purpose Air Regulator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAV-501
Zoro #
G1194584
UPC #
658701005178
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4 in Male (NPS), 1/4 in Female (NPS)
Pipe Size (Regulators)
1/4"

Details

Item
Air Adjusting Valve with Gauge
Includes
Air Gauge
Adjustment Range (Regulators)
0 to 175 psi
Compressed Air Regulator Product Grouping
General Purpose Air Regulator
Max. Temp. (Regulators)
180 Degrees F
Max. Inlet Pressure (Regulators)
220 psi
Valve Design
Air Adjusting
Compatible Product Type
Conventional Spray Guns
Product Type
Air Flow Control Valve

Description

Air Regulator with Gauge,100 psi,180F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.