Zoro Homepage

Conventional Spray Gun, .042"/1.1mm

  • Mfr # EGA-503-390F

  • Zoro # G5017984


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Fluid Delivery Type
Pressure, Siphon
Pattern Size
10 in
Cup Capacity
8 fl oz
Air Consumption
3 cfm @ 30 psi
Nozzle Size
1.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGA-503-390F
Zoro #
G5017984
UPC #
658701003051
Country of Origin
United States

Dimensions

Pattern Size
10 in
Nozzle Size
1.1 mm
Spray Pattern Size - Maximum
10 in
Air Inlet Size
1/4 in

Details

Item
Conventional Spray Gun
Fluid Delivery Type
Pressure, Siphon
Cup Capacity
8 fl oz
Air Consumption
3 cfm @ 30 psi
Paint Viscosity Optimum Range
Low to Medium
For Use With
Siphon and Pressure Systems
Air Inlet
1/4 in
Fluid Delivery Speed
Medium to Fast
Includes
1.1 mm Fluid Tip
Product Type
Conventional Spray Gun
Spray Technology
Conventional
Compatible Fluid Type
Coatings, Paints
Series
EGA Spray Pistol

Description

Conventional Spray Gun, Low to Medium, Fluid Delivery Type Pressure, Siphon, Air Consumption 3 cfm @ 30 psi, Nozzle Size 1.1 mm, Pattern Size 10 in, Cup Capacity 8 fl oz, Air Inlet 1/4 in, Fluid Delivery Speed Medium to Fast, For Use With Siphon and Pressure Systems, Includes 1.1 mm Fluid Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.