Zoro Homepage

Cup Cleaning Brush, Nylon, Short Handle

  • Mfr # DPC-44

  • Zoro # G3209875


product price: $21.49
/ea

Key Features

Handle Material
Wire
Brush Handle Style
Short Handle
Color Coding System
No
Bristle Color
Black
Handle Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPC-44
Zoro #
G3209875
UPC #
658701022120
Country of Origin
United States

Dimensions

Handle Length
9 in
Brush Width
4 in
Overall Length
13 in
Brush Length
4 in
Head Width
4 in

Details

Item
Cup Cleaning Brush
Handle Material
Wire
Brush Handle Style
Short Handle
Color Coding System
No
Bristle Color
Black
Handle Color
Silver
Bristle Material
Nylon
FDA Compliant
No
Handle Style
Straight
Brush Type
Cup Cleaning Brush
Bristle Firmness
Stiff

Description

Cup Cleaning Brush, Bristle Firmness Stiff, Handle Style Straight, Bristle Material Nylon, Handle Material Wire, Brush Length 4 in, Handle Length 9 in, Head Width 4 in, Bristle Color Black, Overall Length 13 in, Brush Type Cup Cleaning Brush, Handle Color Silver, FDA Compliant No, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.